Check Availability
  • GRAINGER APPROVED 

    Workbench, Stainless Steel, 30" Depth, 30" Height, 72" Width, 20,000 lb. Load Capacity

  • Item # 12V493
  • Mfr. Model # HN3072
Workbench, Stainless Steel, 30" Depth, 30" Height, 72" Width, 20,000 lb. Load Capacity Workbench,SS,72" W,30" D
Qty
  • Web Price
    $1,797.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12V493
Mfr. Model # HN3072
UNSPSC #24102006
Catalog Page 1321
Shipping Weight 275.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 20,000 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 72"
Depth 30"
Height 30"
Workbench/Table Leg Type Straight
Top Thickness 2-1/2"
Color Gray
Finish Powder Coated
Includes Heavy Duty Leveling Glide
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In