Check Availability
  • GRAINGER APPROVED 

    Woodruff Key Assortment, Oversized

  • Item # 402K64
  • Mfr. Model # JBDL24WK25
Woodruff Key Assortment, Oversized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K64
Mfr. Model # JBDL24WK25
UNSPSC #31163208
Shipping Weight 16.0 lbs
Country of Origin Taiwan *
Item Woodruff Key Assortment
Type Oversized
End Type Half Moon
Material 1035 Steel
Finish Plain
Length 1/2" to 1-1/4"
Number of Pieces 600
Thickness Tolerance +0.001"
Tensile Strength (PSI) 72,000
Rockwell Hardness B90
Includes (25) Each: #1 (1/16x1/2"), #2 (3/32x1/2"), #4 (3/32x5/8"), #3 (1/8x1/2"), #5 (1/8x5/8"), #7 (1/8x3/4"), #6 (5/32x5/8"), #8 (5/32x3/4"), #10 (5/32x7/8"), #61 (3/16x5/8"), #9 (3/16X3/4"), #11 (3/16x7/8"), #13 (3/16x1"), #16 (3/16x1-1/8"), #12 (7/32x7/8"), #14 (7/32x1"), #17 (7/32x1-1/8"), #91-1/4x3/4", #A (1/4x7/8"), #15 (1/4x1"), #18 (1/4x1-1/8"), #21-1/4xI-1/4",#B (5/16x1"), #C (5/16x1-1/8"), Metal Compartment Box with Lid
* This product's country of origin is subject to change

Compliance and Restrictions