Check Availability
  • GRAINGER APPROVED 

    Woodruff Key, 1/4x1 1/4, SAE 21, PK25

  • Item # 4YHZ4
  • Mfr. Model # WKI0250125-100P
Woodruff Key, 1/4x1 1/4, SAE 21, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YHZ4
Mfr. Model # WKI0250125-100P
UNSPSC #31163207
Shipping Weight 3.825 lbs
Country of Origin USA *
Item Woodruff Key
Type Half Moon
Material C-1035 Steel
Finish Plain
Key Size 1/4 x 1 1/4"
SAE Number 21
Height 0.0781"
Length 1.235"
Length Tolerance 1.230 to 1.240"
Rockwell Hardness B90
Tensile Strength (PSI) 72,000
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.