Check Availability
  • GRAINGER APPROVED 

    Woodruff Key,1/8 x 1/2,SAE 3,PK25

  • Item # 4YHX8
  • Mfr. Model # WKI0120050-100P
Woodruff Key,1/8 x 1/2,SAE 3,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YHX8
Mfr. Model # WKI0120050-100P
UNSPSC #31163207
Shipping Weight 0.475 lbs
Country of Origin USA *
Item Woodruff Key
Type Half Moon
Material C-1035 Steel
Finish Plain
Key Size 1/8 x 1/2"
SAE Number 3
Height 0.0469"
Length 0.486"
Length Tolerance 0.481 to 0.491"
Rockwell Hardness B90
Tensile Strength (PSI) 72,000
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.