Check Availability
  • GRAINGER APPROVED 

    Wood Screw,Flat,#6x5/8L,Zinc,PK100

  • Item # 2DE39
  • Mfr. Model # WSFI0-600620-100P
Wood Screw,Flat,#6x5/8L,Zinc,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DE39
Mfr. Model # WSFI0-600620-100P
UNSPSC #31161508
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Wood Screw
Head Type Flat
System of Measurement Inch
Size #6
Length 5/8"
Material Carbon Steel
Finish Zinc Plated
Drive Type Slotted
Driver Size 1/4"
Head Dia. 0.250"
Head Angle (Deg.) 82
Meets/Exceeds ANSI B18.6.1
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.