Check Availability
  • Boot Liners
  • GRAINGER APPROVED 

    Women's 13" Replacement Liner, White, Size 8

  • Item # 9WMM4
  • Mfr. Model # L8604B30-002
Women's 13" Replacement Liner, White, Size 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WMM4
Mfr. Model # L8604B30-002
UNSPSC #46181604
Shipping Weight 2.5 lbs
Country of Origin Canada *
Item Replacement Liner
Size 8
Height 13"
Color White
Material Wool Felt, Reflective Strip
Gender Women's
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms