Check Availability
  • Boot Liners
  • GRAINGER APPROVED 

    Women's 11" Replacement Liner, White, Size 7

  • Item # 8X671
  • Mfr. Model # L8604B30-002
Women's 11" Replacement Liner, White, Size 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8X671
Mfr. Model # L8604B30-002
UNSPSC #46181604
Shipping Weight 0.55 lbs
Country of Origin Canada *
Item Replacement Liner
Size 7
Height 11"
Color White
Material Wool Felt, Reflective Strip
Gender Women's
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms