Check Availability
  • GRAINGER APPROVED 

    Wire Partition Panel,W 8 Ft x H 5 Ft

  • Item # 19N869
  • Mfr. Model # 19N869
Wire Partition Panel,W 8 Ft x H 5 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use this wire partition, or panel, to provide safety and security around machines or equipment. Partition is held in place with pins, brackets, and safety nuts. Doors, posts, pins, and brackets are sold separately.

• Easy to reconfigure
• Includes safety socket wrench
Show More Close
 

Technical Specifications

Item # 19N869
Mfr. Model # 19N869
UNSPSC #56101510
Catalog Page 1134
Shipping Weight 68.5 lbs
Country of Origin China *
Components Panels
Item Wire Partition Panel
Height 5 ft.
Width 8 ft.
Color Black
Gauge 8 ga.
Material Welded Steel
Finish Powder Coated
For Use With Posts and Doors
Includes 1 Panel and 2 Safety Nuts
Standards Meets Or Exceeds OSHA And ANSI Specifications
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov