Check Availability
  • Tubing Benders
  • GRAINGER APPROVED 

    Wire Bender and Coiler, Up to 1/4 In

  • Item # 6HCU2
  • Mfr. Model # 326
  • (1)
Wire Bender and Coiler, Up to 1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HCU2
Mfr. Model # 326
UNSPSC #23171703
Shipping Weight 2.18 lbs
Country of Origin USA *
Item Wire Bender and Coiler
Type Hand
Outside Dia. Tubing (In.) 1/4
Outside Dia. Tubing (mm) Up to 6
Overall Length (In.) 11-1/2
Bend Angle (Deg.) 0 to 360
Handle Type Metal
Construction Metal
Application Used to Bend and Coil Non-Ferrous or Spring Steel Tube, Wire, and Rod
* This product's country of origin is subject to change

Welcome Sign In