Check Availability
  • Tubing Benders
  • GRAINGER APPROVED 

    Wire Bender, Up to 1/8 In

  • Item # 6HCU1
  • Mfr. Model # 323
  • (2)
Wire Bender, Up to 1/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HCU1
Mfr. Model # 323
UNSPSC #23171703
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Wire Bender
Type Hand
Outside Dia. Tubing (In.) 1/8
Outside Dia. Tubing (mm) Up to 3
Overall Length (In.) 7
Bend Angle (Deg.) 0 to 180
Handle Type Rubber Grip
Construction Metal
Application Used to Bend Non-Ferrous or Spring Steel Tube, Wire, and Rod
* This product's country of origin is subject to change

Welcome Sign In