Check Availability
  • GRAINGER APPROVED 

    Wildland Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., White

  • Item # 45DV14
  • Mfr. Model # 45DV14
Wildland Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DV14
Mfr. Model # 45DV14
UNSPSC #46191603
Shipping Weight 14.4 lbs
Country of Origin China *
Item Wildland Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1-1/2"
Hose Length 100 ft.
Coupling Material Aluminum
Color White
Thread Type NPSH
Coupling Lug Style Rocker
Standards NFPA 1962
Working Pressure 300 psi
Fire Hose Product Group Wildland Fire Hose
Lining Material TPU Elastomer
Burst Pressure 900 psi
Jacket Material Polyester
Test Pressure 600 psi
FM Approved No
UL Listed No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms