This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Wildland Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 50 ft., White

  • Item # 34F893
  • Mfr. Model # 34F893
Wildland Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 50 ft., White

See alternate products available online.

Product Details

When seconds count, this lightweight, compact, easy-to-handle single-jacket hose is perfect for meeting the challenges posed by forest fires. Hoses feature a tightly woven 100% polyester filament yarn jacket, a tough polyurethane internal tube, and rugged aluminum fittings.

• Service test pressure: 300 psi
• Meet NFPA 1961 and Forestry Spec 5100-187
Show More Close
 

Technical Specifications

Item # 34F893
Mfr. Model # 34F893
UNSPSC #46191603
Shipping Weight 10.9 lbs
Country of Origin USA *
Item Wildland Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1-1/2"
Hose Length 50 ft.
Coupling Material Aluminum
Color White
Thread Type NPSH
Coupling Lug Style Pin
Standards NFPA 1961, Forestry Specification 1500-187
Working Pressure 300 psi
Fire Hose Product Group Wildland Fire Hose
Lining Material Polyurethane
Burst Pressure 900 psi
Coupling Bowl Size 1-1/2"
Jacket Material Polyester
Test Pressure 600 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms