Check Availability
  • GRAINGER APPROVED 

    White with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal

  • Item # 53YL97
  • Mfr. Model # 53YL97
White with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This basic high-visibility vest helps personnel be seen by others in dimly lit or dark locations. It is an economical choice for use in situations where meeting ANSI ratings is not a concern.
The polyester mesh material is lightweight and breathable.
Show More Close
 

Technical Specifications

Item # 53YL97
Mfr. Model # 53YL97
UNSPSC #46181507
Catalog Page 1725
Shipping Weight 0.185 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class Unrated
Vest Size Universal
Traffic Safety Vest Color White
Fits Chest Size 36" to 52"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern None
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 360 Degree Visibility
Standards Not ANSI Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms