This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    White Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

  • Item # 14W982
  • Mfr. Model # 7081
White Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

Technical Specifications

Item # 14W982
Mfr. Model # 7081
UNSPSC #39121704
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Wall Plate Jack
Number of Ports 2
Number of Gangs 1
Length 4.56"
Width 2.85"
Depth 1.00"
Color White
Material Plastic
Cable Type Flush Mount
Number of Conductors 8
Plate Type RJ45,8P8C
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions