Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Polyethylene, Width 9-1/2", Length 14-1/2", 100 PK

  • Item # 5VFT0
  • Mfr. Model # 5VFT0
White Mailer Envelope, Polyethylene, Width 9-1/2", Length 14-1/2", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VFT0
Mfr. Model # 5VFT0
UNSPSC #44121503
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Mailer Envelope
Material Polyethylene
Lining Bubble
Color White
Width 9-1/2"
Length 14-1/2"
Closure Type Self Seal
Industry Number 4
* This product's country of origin is subject to change

Compliance and Restrictions