Check Availability
White Mailer Envelope, Polyethylene, Width 4", Length 8", 500 PK
  • GRAINGER APPROVED 

    White Mailer Envelope, Polyethylene, Width 4", Length 8", 500 PK

  • Item # 5VFR4
  • Mfr. Model # 5VFR4
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5VFR4
Mfr. Model # 5VFR4
UNSPSC #44121503
Shipping Weight 7.19 lbs
Country of Origin USA *
Item Mailer Envelope
Material Polyethylene
Lining Bubble
Color White
Width 4"
Length 8"
Closure Type Self Seal
Industry Number 000

* This product's country of origin is subject to change

Compliance and Restrictions