Check Availability
White Mailer Envelope, Chipboard, Width 27", Length 20", 50 PK
  • GRAINGER APPROVED 

    White Mailer Envelope, Chipboard, Width 27", Length 20", 50 PK

  • Item # 5KME4
  • Mfr. Model # 5KME4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Peel-off adhesive closure mailer envelopes ship and protect photos or documents without stiffeners. Chipboard construction.
Show More Close
 

Technical Specifications

Item # 5KME4
Mfr. Model # 5KME4
UNSPSC #44121505
Shipping Weight 47.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color White
Width 27"
Length 20"
Closure Type Peel Off Adhesive

* This product's country of origin is subject to change

Compliance and Restrictions