Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Chipboard, Width 6", Length 6", 200 PK

  • Item # 5KMD3
  • Mfr. Model # 5KMD3
White Mailer Envelope, Chipboard, Width 6", Length 6", 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Peel-off adhesive closure mailer envelopes ship and protect photos or documents without stiffeners. Chipboard construction.
Show More Close
 

Technical Specifications

Item # 5KMD3
Mfr. Model # 5KMD3
UNSPSC #44121505
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color White
Width 6"
Length 6"
Closure Type Peel Off Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions