Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Chipboard, Width 5-5/8", Length 5-1/8", 200 PK

  • Item # 5KMD2
  • Mfr. Model # 5KMD2
White Mailer Envelope, Chipboard, Width 5-5/8", Length 5-1/8", 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Peel-off adhesive closure mailer envelopes ship and protect photos or documents without stiffeners. Chipboard construction.
Show More Close
 

Technical Specifications

Item # 5KMD2
Mfr. Model # 5KMD2
UNSPSC #44121505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color White
Width 5-5/8"
Length 5-1/8"
Closure Type Peel Off Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close