Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Chipboard, Width 24", Length 18", 50 PK

  • Item # 5KMA8
  • Mfr. Model # 5KMA8
White Mailer Envelope, Chipboard, Width 24", Length 18", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tuck-style mailer envelopes include a tuck tab closure that helps keep important papers from coming in contact with any adhesive. Stuff the flat chipboard envelope, then simply insert the tabs into the slots.
Show More Close
 

Technical Specifications

Item # 5KMA8
Mfr. Model # 5KMA8
UNSPSC #44121505
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color White
Width 24"
Length 18"
Closure Type Tuck Top
* This product's country of origin is subject to change

Compliance and Restrictions