Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Chipboard, Width 21", Length 17", 100 PK

  • Item # 5KMA7
  • Mfr. Model # 5KMA7
White Mailer Envelope, Chipboard, Width 21", Length 17", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tuck-style mailer envelopes include a tuck tab closure that helps keep important papers from coming in contact with any adhesive. Stuff the flat chipboard envelope, then simply insert the tabs into the slots.
Show More Close
 

Technical Specifications

Item # 5KMA7
Mfr. Model # 5KMA7
UNSPSC #44121505
Shipping Weight 61.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color White
Width 21"
Length 17"
Closure Type Tuck Top
* This product's country of origin is subject to change

Compliance and Restrictions