Check Availability
White Mailer Envelope, Polyethylene, Width 4", Length 8", 500 PK
  • GRAINGER APPROVED 

    White Mailer Envelope, Polyethylene, Width 4", Length 8", 500 PK

  • Item # 39UL18
  • Mfr. Model # 39UL18
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a tamper-evident hot melt self-seal closure, these water-resistant, recyclable mailers have a high slip lining for easy product insertion. The white polyethylene exterior is stronger and lighter than a kraft exterior.
Show More Close
 

Technical Specifications

Item # 39UL18
Mfr. Model # 39UL18
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Mailer Envelope
Material Polyethylene
Lining Bubble
Color White
Width 4"
Length 8"
Closure Type Self Seal
Industry Number 000

* This product's country of origin is subject to change

Compliance and Restrictions