Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Kraft Paper, Width 9-1/2", Length 14-1/2", 100 PK

  • Item # 36DZ17
  • Mfr. Model # 36DZ17
White Mailer Envelope, Kraft Paper, Width 9-1/2", Length 14-1/2", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These mailers have a high slip lining for easier product insertion. The fully laminated kraft/bubble combination has 1/2" fins on three sides to absorb shock. The hot melt self-seal closure provides tamper evidence and product security.
Show More Close
 

Technical Specifications

Item # 36DZ17
Mfr. Model # 36DZ17
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Mailer Envelope
Material Kraft Paper
Lining Bubble
Color White
Width 9-1/2"
Length 14-1/2"
Closure Type Self Seal
Industry Number 4
* This product's country of origin is subject to change

Compliance and Restrictions