Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Polyethylene, Width 24", Length 24", 125 PK

  • Item # 36DZ11
  • Mfr. Model # 36DZ11
White Mailer Envelope, Polyethylene, Width 24", Length 24", 125 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a tamper-evident hot melt self-seal closure, these water-resistant mailers also provide superior tear and puncture resistance. The silver inner layer provides document confidentiality while the white outer surface allows for high-quality printing.
Show More Close
 

Technical Specifications

Item # 36DZ11
Mfr. Model # 36DZ11
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 13.8 lbs
Country of Origin USA *
Item Mailer Envelope
Material Polyethylene
Color White
Width 24"
Length 24"
Closure Type Self Seal
* This product's country of origin is subject to change

Compliance and Restrictions