Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Polyethylene, Width 12", Length 15-1/2", 500 PK

  • Item # 36DZ04
  • Mfr. Model # 36DZ04
White Mailer Envelope, Polyethylene, Width 12", Length 15-1/2", 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a tamper-evident hot melt self-seal closure, these water-resistant mailers also provide superior tear and puncture resistance. The silver inner layer provides document confidentiality while the white outer surface allows for high-quality printing.
Show More Close
 

Technical Specifications

Item # 36DZ04
Mfr. Model # 36DZ04
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 18.8 lbs
Country of Origin China *
Item Mailer Envelope
Material Polyethylene
Color White
Width 12"
Length 15-1/2"
Closure Type Self Seal
* This product's country of origin is subject to change

Compliance and Restrictions