Check Availability
  • GRAINGER APPROVED 

    White Mailer Envelope, Polyethylene, Width 10-1/2", Length 16", 100 PK

  • Item # 36DY99
  • Mfr. Model # 36DY99
White Mailer Envelope, Polyethylene, Width 10-1/2", Length 16", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a tamper-evident hot melt self-seal closure, these water-resistant, recyclable mailers have a high slip lining for easy product insertion. The white polyethylene exterior is stronger and lighter than a kraft exterior.
Show More Close
 

Technical Specifications

Item # 36DY99
Mfr. Model # 36DY99
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Mailer Envelope
Material Polyethylene
Lining Bubble
Color White
Width 10-1/2"
Length 16"
Closure Type Self Seal
Industry Number 5
* This product's country of origin is subject to change

Compliance and Restrictions