Check Availability
White Lockout Padlock, Different Key Type, Aluminum Body Material
  • GRAINGER APPROVED 

    White Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 48JT29
  • Mfr. Model # 48JT29
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 48JT29
Mfr. Model # 48JT29
UNSPSC #46171501
Shipping Weight 1.5 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-37/64"
Body Thickness 25/32"
Legend Danger Locked Out
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 2"
Body Color White
Shackle Type Open
Number of Keys 1
Number of Pins 6

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms