Check Availability
White Lockout Padlock, Alike Key Type, Aluminum Body Material
  • GRAINGER APPROVED 

    White Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 48JT19
  • Mfr. Model # 48JT19
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Condor® LOTO padlock is built especially for safety lockout applications, to help ensure machines remain inoperable during servicing, repairs, or adjustment.
It is completely insulated against electric shocks, and its encased aluminum body offers a high level of heat resistance.
The safety padlock is designed to be easily distinguishable from security padlocks, and comes complete with multilingual warning labels.
Show More Close
 

Technical Specifications

Item # 48JT19
Mfr. Model # 48JT19
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 1.6 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 7/32"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-37/64"
Body Thickness 25/32"
Legend Danger Locked Out
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 2"
Body Color White
Shackle Type Open
Number of Keys 1
Number of Pins 6

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms