Check Availability
  • GRAINGER APPROVED 

    White Corrugated Sheet, 96" Length, 48" Width

  • Item # 52HT06
  • Mfr. Model # 52HT06
White Corrugated Sheet, 96" Length, 48" Width
Qty
  • Web Price
    $865.20 / pkg. of 10
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HT06
Mfr. Model # 52HT06
UNSPSC #24141603
Shipping Weight 112.0 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 96"
Width 48"
Color White
Material Polypropylene
Thickness 0.394"
* This product's country of origin is subject to change

Welcome Sign In