Check Availability
  • GRAINGER APPROVED 

    White Corrugated Sheet, 24" Length, 36" Width

  • Item # 52HT01
  • Mfr. Model # 52HT01
White Corrugated Sheet, 24" Length, 36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HT01
Mfr. Model # 52HT01
UNSPSC #24141603
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 24"
Width 36"
Color White
Material Polypropylene
Thickness 0.157"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms