Check Availability
  • GRAINGER APPROVED 

    White Corrugated Sheet, 18" Length, 24" Width

  • Item # 52HR97
  • Mfr. Model # 52HR97
White Corrugated Sheet, 18" Length, 24" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HR97
Mfr. Model # 52HR97
UNSPSC #24141603
Shipping Weight 13.7 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 18"
Width 24"
Color White
Material Polypropylene
Thickness 0.157"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms