Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Aluminum

  • Item # 5A347
  • Mfr. Model # 5A347
Wheel Chock, General Purpose, Style: Single, Aluminum Wheel Chock,7 In W,Silver Wheel Chock,7 In W,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extruded Aluminum
Serrated surface grips tire, and triple-edged bottom grips ground.
General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k).
Show More Close
 

Technical Specifications

Item # 5A347
Mfr. Model # 5A347
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 7.0 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 7"
Height 8-1/2"
Depth 11"
Wheel Chock Material Aluminum
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Silver
Includes Triple Edged Bottom Grip Ground
Wheel Chock Base Tread Grooved
* This product's country of origin is subject to change

Compliance and Restrictions