Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Urethane

  • Item # 4W941
  • Mfr. Model # 4W941
Wheel Chock, General Purpose, Style: Single, Urethane Chock,Wheel,W8 In,Molded Urethane Chock,Wheel,W8 In,Molded Urethane
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features rubber pads that grip the pavement for additional security. A molded-in hole lets you attach a security chain.
Show More Close
 

Technical Specifications

Item # 4W941
Mfr. Model # 4W941
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 3.0 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 8"
Height 8"
Depth 11"
Wheel Chock Material Urethane
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Orange
Standards OSHA 1910.178k
Includes Molded Hole for Attaching Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov