Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Laminated Rubber

  • Item # 3KR79
  • Mfr. Model # 3KR79
  • (1)
Wheel Chock, General Purpose, Style: Single, Laminated Rubber Wheel Chock,Black,Laminated Rubber Wheel Chock,Black,Laminated Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring a large handle, this wheel chock is designed with cord-reinforced serrated rubber on steel rods.
Show More Close
 

Technical Specifications

Item # 3KR79
Mfr. Model # 3KR79
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 14.9 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 10"
Height 5-1/2"
Depth 10-1/2"
Wheel Chock Material Laminated Rubber
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Standards OSHA 1910.178k
Includes Large Handle
Wheel Chock Base Tread Serrated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms