Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Urethane

  • Item # 33K204
  • Mfr. Model # 6605069
Wheel Chock, General Purpose, Style: Single, Urethane
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded Urethane
Rubber pads grip pavement. Width of chock has molded open area for attaching security chain.
General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k).
Show More Close
 

Technical Specifications

Item # 33K204
Mfr. Model # 6605069
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 10.0 lbs
Country of Origin USA *
Primary Wheel Chock Application General Purpose
Width 7-5/8"
Height 8-1/4"
Depth 11-3/4"
Wheel Chock Material Urethane
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight 40,000 lb.
Item Wheel Chock
Color Orange
Max. Tire Diameter 35"
Wheel Chock Base Tread Grooved
* This product's country of origin is subject to change

Welcome Sign In