Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 22XW88
  • Mfr. Model # 22XW88
Wheel Chock, General Purpose, Style: Single, Rubber Wheel Chock,Molded Rbr w/Stl Grab,Black Wheel Chock,Molded Rbr w/Stl Grab,Black Wheel Chock,Molded Rbr w/Stl Grab,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XW88
Mfr. Model # 22XW88
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 9.7 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 8"
Height 6"
Depth 10"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Includes Carrying Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In