Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 22XW86
  • Mfr. Model # 22XW86
Wheel Chock, General Purpose, Style: Single, Rubber Wheel Chock,Molded Rbr w/Stl Grab,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XW86
Mfr. Model # 22XW86
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 4.6 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 3-5/8"
Height 2-1/2"
Depth 8"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Smooth
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Includes Rope Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms