Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 22XW85
  • Mfr. Model # 22XW85
Wheel Chock, General Purpose, Style: Single, Rubber Wheel Chock,Molded Rubber,Black Wheel Chock,Molded Rubber,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XW85
Mfr. Model # 22XW85
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 3.87 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 4"
Height 6"
Depth 7-5/8"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Includes Carrying Handle
Wheel Chock Base Tread Grooved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms