Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 22XW78
  • Mfr. Model # 22XW78
Wheel Chock, General Purpose, Style: Single, Rubber Wheel Chock,Molded Rbr w/Stl Grab,Black Wheel Chock,Molded Rbr w/Stl Grab,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of recycled rubber, this oil- and chemical-resistant wheel chock is for use with utility trucks and trailers. Reinforced rib bottom.
Show More Close
 

Technical Specifications

Item # 22XW78
Mfr. Model # 22XW78
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 8.35 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 8"
Height 5-1/2"
Depth 10"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Smooth
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Includes Carrying Handle
Wheel Chock Base Tread Hollow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms