Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Steel

  • Item # 22XW76
  • Mfr. Model # 22XW76
Wheel Chock, General Purpose, Style: Single, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XW76
Mfr. Model # 22XW76
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 14.45 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 8-1/2"
Height 8-1/4"
Depth 7"
Wheel Chock Material Steel
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Yellow
Wheel Chock Base Tread Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In