Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Urethane

  • Item # 1GUL6
  • Mfr. Model # 1GUL6
  • (1)
Wheel Chock, General Purpose, Style: Single, Urethane Wheel Chock,14 1/2 In W,14 1/4 In H,Orng Wheel Chock,14 1/2 In W,14 1/4 In H,Orng
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded Urethane
Rubber pads grip pavement. Width of chock has molded open area for attaching security chain.
General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k).
Show More Close
 

Technical Specifications

Item # 1GUL6
Mfr. Model # 1GUL6
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 18.0 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 14-1/2"
Height 14-1/4"
Depth 17-1/4"
Wheel Chock Material Urethane
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Orange
Standards OSHA 1910.178k
Includes Molded Hole for Attaching Chain
Max. Tire Diameter 105"
* This product's country of origin is subject to change

Compliance and Restrictions