Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Laminated Rubber

  • Item # 1GUL4
  • Mfr. Model # 1GUL4
Wheel Chock, General Purpose, Style: Single, Laminated Rubber Wheel Chock,7 In W x 7 3/4 In H,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k).
Laminated Rubber
Cord-reinforced serrated rubber on steel rods. Feature large handle.
Show More Close
 

Technical Specifications

Item # 1GUL4
Mfr. Model # 1GUL4
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 12.0 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 7"
Height 7-1/2"
Depth 7-1/2"
Wheel Chock Material Laminated Rubber
Wheel Chock Surface Tread Smooth
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Standards OSHA 1910.178k
Includes Steel Hook Loop
Max. Tire Diameter 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.