Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 1GUL2
  • Mfr. Model # 1GUL2
Wheel Chock, General Purpose, Style: Single, Rubber Wheel Chock,7 1/4 In W x 9 3/8 InH,Black Wheel Chock,7 1/4 In W x 9 3/8 InH,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1GUL2
Mfr. Model # 1GUL2
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 9.6 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 7-1/4"
Height 7-5/8"
Depth 9-3/8"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Standards OSHA 1910.178k
Includes Grab Handle and Hole for Attaching Chain
Max. Tire Diameter 30"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms