Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 1GUK9
  • Mfr. Model # 1GUK9
Wheel Chock, General Purpose, Style: Single, Rubber Wheel Chock,30 In W x 6 In H,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GUK9
Mfr. Model # 1GUK9
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 42.0 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 30"
Height 6"
Depth 6-1/2"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black with Yellow Tape
Standards OSHA 1910.178k
Includes Reflective Tape
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.