Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 1GUK6
  • Mfr. Model # 1GUK6
Wheel Chock, General Purpose, Style: Single, Rubber Wheel Chock,12 In W x 3 1/4 In H,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1GUK6
Mfr. Model # 1GUK6
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 5.0 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 12"
Height 3"
Depth 6-3/4"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Standards OSHA 1910.178k
Includes Hollow Center
Max. Tire Diameter 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov