Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Laminated Rubber

  • Item # 19P550
  • Mfr. Model # 19P550
Wheel Chock, General Purpose, Style: Single, Laminated Rubber Wheel Chock,Rubber,W 11-1/8 In,H 13-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Molded Urethane
Rubber pads grip pavement. Width of chock has molded open area for attaching security chain.
General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k).
Show More Close
 

Technical Specifications

Item # 19P550
Mfr. Model # 19P550
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 47.6 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 11-1/8"
Height 13-3/4"
Depth 13-3/4"
Wheel Chock Material Laminated Rubber
Wheel Chock Surface Tread Smooth
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Black
Standards OSHA 1910.178k
Includes Steel Hook Loop
Wheel Chock Base Tread Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov