Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Steel

  • Item # 19P548
  • Mfr. Model # 19P548
Wheel Chock, General Purpose, Style: Single, Steel Wheel Chock,Steel,W 7-5/8 In,H 9 In Wheel Chock,Steel,W 7-5/8 In,H 9 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19P548
Mfr. Model # 19P548
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 6.45 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 7-5/8"
Height 9"
Depth 9-3/16"
Wheel Chock Material Steel
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Yellow
Standards OSHA 1910.178k
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms