Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Urethane

  • Item # 19P545
  • Mfr. Model # 19P545
Wheel Chock, General Purpose, Style: Single, Urethane Wheel Chock,Urethane,W 9-1/4 In,H 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded Urethane
Rubber pads grip pavement. Width of chock has molded open area for attaching security chain.
General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k)
Show More Close
 

Technical Specifications

Item # 19P545
Mfr. Model # 19P545
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 2.95 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 9-1/4"
Height 6"
Depth 8"
Wheel Chock Material Urethane
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Orange
Standards OSHA 1910.178k
* This product's country of origin is subject to change

Compliance and Restrictions