Check Availability
  • GRAINGER APPROVED 

    Wheel Chock, General Purpose, Style: Single, Aluminum

  • Item # 19P542
  • Mfr. Model # 19P542
Wheel Chock, General Purpose, Style: Single, Aluminum Wheel Chock.Alum,W 7 In, H 8 In Wheel Chock.Alum,W 7 In, H 8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extruded Aluminum
Serrated surface grips tire, and triple-edged bottom grips ground.
General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k).
Show More Close
 

Technical Specifications

Item # 19P542
Mfr. Model # 19P542
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 6.9 lbs
Country of Origin China *
Primary Wheel Chock Application General Purpose
Width 7"
Height 8"
Depth 11-5/8"
Wheel Chock Material Aluminum
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Yellow
Standards OSHA 1910.178k
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms