Check Availability
  • GRAINGER APPROVED 

    Wheel Apron Rivet, Domed Head, Steel Mandrel, 0.625" L, 5/32" Rivet Dia., 25 PK

  • Item # 40K821
  • Mfr. Model # 9277PK
Wheel Apron Rivet, Domed Head, Steel Mandrel, 0.625" L, 5/32" Rivet Dia., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40K821
Mfr. Model # 9277PK
UNSPSC #31162201
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Blind Rivet
Rivet Style Wheel Apron Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.625"
Grip Range 0.250" to 0.375"
Head Dia. 15/32"
Hole Size 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close